References
SKF:NA 4905
Rubix:100A3082
Manufacturer :12715
EAN:7316577012098

Product details : SKF NEEDLE ROLLER BEARING NA 4905
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 49 |
| Cage | steel |
| Weight | 0.088 kg |
| Reference speed | 13000 rpm |
| Thickness | 30 mm |
| Standard | ISO 1206-2001; ISO 492:2002 |
| Basic dynamic load, radial - Cr | 24200 N |
| Basic static load, radial - C0r | 34500 N |
Show UNSPSC/ECL@SS
£ 31.54 excl. VAT
/ Each
£ 37.85 incl. VAT
- Delivery usually within ( 3 ) days
