NTN - Needle Roller Bearing - NA2206LL/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 332 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | na2200 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 21400 N |
Usually arrives within 14 working days