Track roller NA
Inner diameter | 80 mm |
---|---|
Outer diameter | 110 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x110x110 mm |
---|---|
Logistic Weight | 1522 g |
Inner diameter | 80 mm |
Outer diameter | 110 mm |
Width | 54 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Usually arrives within 14 working days