NTN NUTR309/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR309/3AS
See technical informationSee documentsReferences
NTN:NUTR309/3AS
Rubix:205A7082
EAN:4547359009644



Documents
Product details : NTN NUTR309/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x32 mm |
|---|---|
| Logistic Weight | 1420 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 92000 N |
| Basic static load, radial - C0r | 137000 N |
Show UNSPSC/ECL@SS
£ 71.53 excl. VAT
/ Each
£ 85.84 incl. VAT
- Usually arrives within 14 working days
