NTN NATV12/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV12/3AS
See technical informationSee documentsReferences
NTN:NATV12/3AS
Rubix:205A5420
EAN:4547359011692



Documents
Product details : NTN NATV12/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x15 mm |
|---|---|
| Logistic Weight | 78 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 13000 N |
| Basic static load, radial - C0r | 23000 N |
Show UNSPSC/ECL@SS
£ 18.87 excl. VAT
/ Each
£ 22.64 incl. VAT
- Delivery usually within ( 3 ) days
