References
SKF:NA 6911
Rubix:100A3233
Manufacturer :12776
EAN:7316577117267

Product details : SKF NEEDLE ROLLER BEARING NA 6911
Double row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes flanges to guide the roller and cage assemblies and has features to facilitate relubrication. It is possible to assemble the inner and outer rings separately, permitting interference fits for shaft and housing and enabling easy maintenance inspections.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x80x80 mm |
|---|---|
| Logistic Weight | 425,2 g |
| Inner diameter | 55 mm |
| Outer diameter | 80 mm |
| Width | 45 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 69 |
| Material | chrome-carbon bearing steel, hardened |
| Cage | steel |
| Reference speed | 6300 rpm |
| Basic dynamic load, radial - Cr | 89700 N |
| Basic static load, radial - C0r | 190000 N |
Show UNSPSC/ECL@SS
£ 155.28 excl. VAT
/ Each
£ 186.34 incl. VAT
- Delivery usually within ( 3 ) days
