References
INA:RSTO8-TV
Rubix:238A1645
Manufacturer :0002640830000
EAN:4012802692341

Product details : INA RSTO8-TV SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers RSTO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x24x24 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 12 mm |
| Outer diameter | 24 mm |
| Width | 9.8 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | rsto |
| Cage | polyamide |
| Basic dynamic load, radial - Cr | 4200 N |
| Basic static load, radial - C0r | 5600 N |
Show UNSPSC/ECL@SS
£ 11.24 excl. VAT
/ Each
£ 13.49 incl. VAT
- Delivery usually within ( 7 ) days
