References
SKF:NA 2201.2RS
Rubix:106A2874
Manufacturer :12653
EAN:7316577011916

Product details : SKF TRACK ROLLER BEARING NA 2201.2RS
Support rollers (yoke-type track rollers) are designed to run on all types of tracks and to be used in cam drives, conveyor systems, etc. They are based on a single row needle roller bearing with an inner ring and have a thick-walled outer ring with a crowned running surface. They are supplied sealed and are ready-to-mount. The inner ring contains a lubrication hole to facilitate relubrication. The inner ring can be mounted separately from the outer ring and roller and cage assembly.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x32x32 mm |
|---|---|
| Logistic Weight | 67 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | na22 |
| Basic dynamic load, radial - Cr | 8090 N |
| Basic static load, radial - C0r | 9650 N |
Show UNSPSC/ECL@SS
£ 50.73 excl. VAT
/ Each
£ 60.88 incl. VAT
- Delivery usually within ( 3 ) days
