INA PWTR1747-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
Superseded Ref:-T-PWTR1747-2RS-A
INA:PWTR1747-2RS-XL
Rubix:238A3559
Manufacturer :0638099660000
EAN:4047643142328

Product details : INA PWTR1747-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x47x47 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 15900 N |
| Basic static load, radial - C0r | 18400 N |
Show UNSPSC/ECL@SS
£ 55.20 excl. VAT
/ Each
£ 66.24 incl. VAT
- Delivery usually within ( 7 ) days
