Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 32x90x90 mm |
---|---|
Logistic Weight | 1126 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 32 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NUTR..-A |
Reference speed | 1600 rpm |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 68000 N |
In stock: Next day delivery