Yoke type track roller
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 29 mm |
Logistics dimensions (L x W x H) | 29x72x72 mm |
---|---|
Logistic Weight | 600 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 29 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NATR..-PP-A |
Material | Steel |
Reference speed | 1000 rpm |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 24800 N |
In stock: Next day delivery