Track roller NA
Inner diameter | 180 mm |
---|---|
Outer diameter | 225 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x225x225 mm |
---|---|
Logistic Weight | 4165 g |
Inner diameter | 180 mm |
Outer diameter | 225 mm |
Width | 45 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Reference speed | 2000 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 190000 N |
Usually arrives within 14 working days