References
SKF:NA 6919
Rubix:420A5615
Manufacturer :12787
EAN:7316577117380

Product details : SKF NA 6919 DOUBLE ROW NEEDLE ROLLER BEARING
Double row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes flanges to guide the roller and cage assemblies and has features to facilitate relubrication. It is possible to assemble the inner and outer rings separately, permitting interference fits for shaft and housing and enabling easy maintenance inspections.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 63x130x130 mm |
|---|---|
| Logistic Weight | 2500 g |
| Inner diameter | 95 mm |
| Outer diameter | 130 mm |
| Width | 63 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na 69 |
| Material | bearing steel |
| Cage | steel |
| Weight | 2.5 kg |
| Reference speed | 3600 rpm |
| Standard | ISO 1206-2001; ISO 492:2002 |
| Basic dynamic load, radial - Cr | 172000 N |
| Basic static load, radial - C0r | 465000 N |
Show UNSPSC/ECL@SS
£ 523.31 excl. VAT
/ Each
£ 627.97 incl. VAT
- Usually arrives within 14 working days
