References
INA:STO20
Rubix:100A0532
Manufacturer :0000541270000
EAN:4012801612449

Product details : INA STO20 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x47x47 mm |
|---|---|
| Logistic Weight | 158 g |
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Material | steel |
| Basic dynamic load, radial - Cr | 16100 N |
| Basic static load, radial - C0r | 22000 N |
Show UNSPSC/ECL@SS
£ 97.77 excl. VAT
/ Each
£ 117.32 incl. VAT
- Delivery usually within ( 7 ) days
