INA RSTO5-TV SINGLE ROW YOKE TYPE TRACK ROLLER

Yoke type track roller

See technical information
References
INA:RSTO5-TV
Rubix:238A0777
Manufacturer :0001621750000
EAN:4012802717105
brand logo
Technical specifications
Inner diameter7 mm
Outer diameter16 mm
Width7.8 mm
See all Specifications

Product details : INA RSTO5-TV SINGLE ROW YOKE TYPE TRACK ROLLER


Yoke type track rollers RSTO, without axial guidance, outer ring without ribs

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x16x16 mm
Logistic Weight8 g
Inner diameter7 mm
Outer diameter16 mm
Width7.8 mm
Sealingopen
Bearing Clearancecn
Seriesrsto
Cagepolyamide
Basic dynamic load, radial - Cr2550 N
Basic static load, radial - C0r2650 N
Show UNSPSC/ECL@SS
£ 97.30 excl. VAT
/ 10 pieces
£ 116.76 incl. VAT
  • Delivery usually within ( 7 ) days