NTN - Needle Roller Bearing - NUTR302/3AS
Inner diameter | 15 mm |
---|---|
Outer diameter | 42 mm |
Width | 19 mm |
Logistics dimensions (L x W x H) | 42x42x19 mm |
---|---|
Logistic Weight | 169 g |
Inner diameter | 15 mm |
Outer diameter | 42 mm |
Width | 19 mm |
Sealing | open |
Bearing Clearance | cn |
Series | nutr |
Material | steel |
Basic static load, radial - C0r | 25700 N |
Basic dynamic load, radial - Cr | 22300 N |
Usually arrives within 14 working days