Yoke type track roller
Inner diameter | 65 mm |
---|---|
Outer diameter | 160 mm |
Width | 75 mm |
Logistic Weight | 8850 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 160 mm |
Width | 75 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | NNTR..-2ZL |
Material | Steel |
Basic static load, radial - C0r | 400000 N |
Basic dynamic load, radial - Cr | 270000 N |
Usually arrives within 14 working days