Yoke type track roller
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 628 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | NA22..-2RSR |
Cage | Steel |
Reference speed | 850 rpm |
Basic static load, radial - C0r | 41500 N |
Basic dynamic load, radial - Cr | 26000 N |
Usually arrives within 14 working days