References
Sandvik Coromant:PS-B40C-75-003
Rubix:318A8784
Manufacturer :7079878
EAN:7323221181154


Technical specifications
| For taper | 75° |
|---|---|
| Type | sandvik ps-b40c-75-003 spare parts/accessories 7079878 |
Product details : SANDVIK PS-B40C-75-003 SPARE PARTS/ACCESSORIES 7079878
Zipper
Technical specifications
Attributes
| For taper | 75° |
|---|---|
| Type | sandvik ps-b40c-75-003 spare parts/accessories 7079878 |
| Threading | m16 |
| Total length | 54 mm |
| Length 1 | 6 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days