References
Sandvik Coromant:PS-V40C-45-009
Rubix:318A8861
Manufacturer :7079872
EAN:7323221181093


Technical specifications
| For taper | cat 40 |
|---|---|
| Type | sandvik ps-v40c-45-009 spare parts/accessories 7079872 |
Product details : SANDVIK PS-V40C-45-009 SPARE PARTS/ACCESSORIES 7079872
Zipper
Technical specifications
Attributes
| For taper | cat 40 |
|---|---|
| Type | sandvik ps-v40c-45-009 spare parts/accessories 7079872 |
| Threading | 5/8-11 unc |
| Total length | 42.7 mm |
| Length 1 | 16.3 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days