References
Sandvik Coromant:PS-I40C-75-002
Rubix:258A3175
Manufacturer :7079823
EAN:7323221180607


Technical specifications
| For taper | 75° |
|---|---|
| Type | sandvik ps-i40c-75-002 pull stud 7079823 |
Product details : SANDVIK PS-I40C-75-002 PULL STUD 7079823
Zipper
Technical specifications
Attributes
| For taper | 75° |
|---|---|
| Type | sandvik ps-i40c-75-002 pull stud 7079823 |
| Threading | m16 |
| Total length | 54 mm |
| Length 1 | 26 mm |
Show UNSPSC/ECL@SS
£ 27.13 excl. VAT
/ Each
£ 32.56 incl. VAT
- Usually arrives within 14 working days