References
Sandvik Coromant:PS-I40C-75-003
Rubix:318A8810
Manufacturer :7079843
EAN:7323221180805


Technical specifications
| For taper | din 40 |
|---|---|
| Type | sandvik ps-i40c-75-003 spare parts/accessories 7079843 |
Product details : SANDVIK PS-I40C-75-003 SPARE PARTS/ACCESSORIES 7079843
Zipper
Technical specifications
Attributes
| For taper | din 40 |
|---|---|
| Type | sandvik ps-i40c-75-003 spare parts/accessories 7079843 |
| Threading | m16 |
| Total length | 29 mm |
| Length 1 | 23 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days