References
Sandvik Coromant:PS-B50-90-001
Rubix:318A8792
Manufacturer :7079832
EAN:7323221180690


Technical specifications
| For taper | 90° |
|---|---|
| Type | sandvik ps-b50-90-001 spare parts/accessories 7079832 |
Product details : SANDVIK PS-B50-90-001 SPARE PARTS/ACCESSORIES 7079832
Zipper
Technical specifications
Attributes
| For taper | 90° |
|---|---|
| Type | sandvik ps-b50-90-001 spare parts/accessories 7079832 |
| Threading | m24 |
| Total length | 85 mm |
| Length 1 | 45 mm |
Show UNSPSC/ECL@SS
£ 35.23 excl. VAT
/ Each
£ 42.28 incl. VAT
- Usually arrives within 14 working days