MAKITA DF012DSE 7.2V PENCIL DRILL DRIVER

SCREWDRIVER 7.2 V LI-ION 1.5 AH 5.6 NM

See technical information

References

Makita:DF012DSE
Rubix:2583891
EAN:0088381838009
brand logo

Technical specifications

Voltage7.2 V
Maximum torque5.6 N.m
Weight0.55 kg
See all Specifications

Product details : MAKITA DF012DSE 7.2V PENCIL DRILL DRIVER


Technical specifications
Voltage: 7.2 V
Battery chemistry: Li-Ion
Battery capacity: 1.5 Ah
Average charging time: 30 min
Number of batteries supplied: 2
No load speed V1: 200 rpm
No load speed V2: 650 rpm
Max. torque. (elast.): 3.6 Nm
Max. tightening torque (franc.): 5.6 Nm
Max. capacity: wood screws: 3.8 x 45 mm
Max. dia. in steel: 5 mm
Ø max. in wood: 6 mm
Dimensions (L x W x H): 279 - 224 x 43 x 141 mm
Weight: 0.55 Kg
Makita screwdriver DF012DSE supplied with:
- 2 x Battery BL0715 (Li-Ion 7,2 V - 1,5 Ah)
- Plastic box for acc
- Charger
- Synthetic case
- Double screwdriver bit PH1
- Double screwdriver bit PH2

Strengths

- 2-speed selector and 21 torque positions + drilling position
- Integrated LED lighting, with independent switch for easier work in dark places
- Two working positions: straight and pistol
- Very good grip : Machine body measures just 56 mm in diameter
- More control thanks to electric brake
- Quick-access buttons for various functions
- Ergonomic Soft Grip handle
- Quick tool change thanks to 1/4''
- Can also be used as a screwdriver

Technical specifications


Attributes
Voltage7.2 V
Maximum torque5.6 N.m
Weight0.55 kg
Cordlessyes
Battery capacity1.5 Ah
Screwing capacity3,8 x 45 mm
£ 177.00 excl. VAT
/ Each
£ 212.40 incl. VAT
  • In stock: Next day delivery