References
Facom:M.125A
Rubix:1239215
EAN:3148516618962



Product details : FACOM BAR HANDLES M.125A
M. A-Pins for ratchet 1" M. 151
- Can be used as extensions handles on the ratchet Ref MR.151.
-Presentation: satin chrome.
- Can be used as extensions handles on the ratchet Ref MR.151.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 1918 g |
|---|---|
| Packaged dimensions (D x W x H) | 502x25x25 mm |
| Package weight | 1918 g |
| Square drive adapter | 1 '' |
| Length | 500 mm |
| Diameter | 25 mm |
Show UNSPSC/ECL@SS
£ 40.62 excl. VAT
/ Each
£ 48.74 incl. VAT
- Delivery usually within ( 14 ) days
