Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 12MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 12MM
1/2" bi-hex sockets metric
References
roebuck:
4972220
rubix:
248702
Technical specifications
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 12MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
12
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.29
excl. VAT
/
Each
£
7.55
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET B.S21A2
GEDORE 11/32AF(1/8W)1/2DRSK D 19 11/32AF
FACOM R.8EL 1/4 INCH LONG-REACH 12P SOCKET 8MM
ROEBUCK FT06E12 IMPACT TORX SOCKET 3/8 INCH DRIVE X E12
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
BAHCO 7800SM-30 SOCKET 1/2
FACOM IMPACT SOCKET NK.46A
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 14MM
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF
STAHLWILLE 25010021 3/4IN X 21MM HEX IMPACT SOCKET
GEDORE 22MM 3/4DR SOCKET 32 22
BAHCO 7805DM-22 SOCKET 1/2
FACOM SOCKET NK.32LA