Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
Socket Expert
References
expert:
E113610
rubix:
2014440
ean:
3258951136102
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 21MM E113610
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.25
excl. VAT
/
Each
£
13.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 24MM
FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 15MM
BAHCO 7800DZ-1.1/16 SOCKET 1/2
FACOM SOCKET NK.41LA
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
FACOM NSX.40L TORX 1/2 MALE IMPACT SOCKETS 40
FACOM J.22 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 22MM
"WERA 003499 8790HMA SOCKET 1/4"" DRIVE 15.0/23 ZYKLOP"
GEDORE 1.7/8AF 3/4 DR SKT D 32
GEDORE E12 1/2DR IMPSOCKET TX K 19 E12
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 5MM
FACOM EF.6DM5,5L SOCKET EF.6DM55L
GEDORE 18MMBIHEXSOCKET1/2DR D 19 18
FACOM NS.1'A SOCKET NS.1A