Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
1/2" drive deep metric sockets
References
roebuck:
4981774
rubix:
046455
Technical specifications
Square drive adapter
1/2
''
Diameter
20
mm
Length
78
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 20MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
20
mm
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.28
excl. VAT
/
Each
£
6.34
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/4 A/F
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 5MM
BAHCO A7400DZ-17/32 SOCKET 3/8 AEROSPACE
"KNIPEX 98477/8"" HEXAGON SOCKET WRENCHES 1/2 58MM"
STAHLWILLE 01030013 1/4 INCH DRIVE X 13MM SOCKET BI-HEX
GEDORE 1AF3/4DRIMPSKT K 32 1AF
GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM
GEDORE 1.13/16AF 1DR SOCKET K 21
BAHCO 6700SM-5.5 SOCKET 1/4
GEDORE E16TORX 1/2DR SOCKET TX K 19 E16
STAHLWILLE 1/2 INCH DRIVE X 1.3/16 DEEP SOCKET BI-HEX
FACOM K.33B K-B SOCKET BI-HEX 3/4 INCH DRIVE 33MM
GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
GEDORE 21MM1/2DRDEEPIMPSKT K 19 L 21
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 14MM