J.LA - 3/8" long 12-points inch-size sockets
Square drive adapter | 3/8 '' |
---|---|
Diameter | 18.2 mm |
Length | 44.7 mm |
Logistic Weight | 125 g |
---|---|
Packaged dimensions (D x W x H) | 55x16x16 mm |
Package weight | 57 g |
Square drive adapter | 3/8 '' |
Diameter | 18.2 mm |
Length | 44.7 mm |
Number of sides | 12 |
Weight | 50 g |
Usually arrives within 14 working days