Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 16MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 16MM
1/2" bi-hex sockets metric
References
roebuck:
4972224
rubix:
248706
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Product details
Technical specifications
Product details : ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 16MM
Standard: ISO 2725-1 - ISO 1711-1 - ISO 1174-1
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.58
excl. VAT
/
Each
£
7.90
incl. VAT
In stock: Next day delivery
Select variants (43)
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.18LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 18MM
ROEBUCK SET06MMS IMPACT SOCKET SET 3/8 INCH DRIVE 14 PIECE SET
ROEBUCK SET08MML 1/2SQ DR 15PC METRIC DP SKT SET IMP
BAHCO 7800DM-15 SOCKET 1/2
65MM BI-HEX SOCKET 1 SQ.DRIVE
GEDORE 12MM 1/4DR BIHEX SKT D 20 12
BAHCO A7400DZ-3/4 SOCKET 3/8 AEROSPACE
FACOM 9MM 3/8 DRIVE LONG SOCKET J.9HLA
STAHLWILLE 02020014 3/8 INCH DRIVE X 14MM SOCKET EX DP BI-HEX
BAHCO 6700SZ-5/16 SOCKET 1/4
FACOM NSD.32B 1/2 INCH DRIVE 32MM 12 P IMPACT SOCKET
FACOM NSD.36L 1/2 DRIVE METRIC LONG-REACH METRIC IMPACT SOCKETS 36 MM
GEDORE 34MM 1DRDEEP IMPSOCK K 21 L 34
GEDORE 19-11MM HEX SOCKET
STAHLWILLE 02420016 3/8 INCH DRIVE X 1/4 DEEP SOCKET BI-HEX