Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SET08MML 1/2SQ DR 15PC METRIC DP SKT SET IMP
ROEBUCK SET08MML 1/2SQ DR 15PC METRIC DP SKT SET IMP
Socket Unbranded
References
unbranded:
SET08MML
rubix:
245197B
manufacturer :
245197B
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK SET08MML 1/2SQ DR 15PC METRIC DP SKT SET IMP
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.09
excl. VAT
/
Each
£
96.11
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
STAHLWILLE 05020041 3/4 INCH DRIVE X 41MM DEEP HEX SOCKET
ROEBUCK 3/4 INCH DRIVE IMPACT SOCKET 36MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 12MM
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM
BAHCO K8901M-55 IMPACT SOCKET 3/4
BAHCO A7402DM-14 SOCKET 3/8IN AEROSPACE
STAHLWILLE 01410014 1/4 INCH DRIVE X 7/32 HEX SOCKET
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 15/16 A/F
FACOM K.28HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 28MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 26MM
FACOM K.42HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 42MM
FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
GEDORE 19MM 3/8DR SOCKET 30-19
STAHLWILLE 56IMP19 19-3/4 DEEP HEX SOCKET
"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"