40 series sockets
Square drive adapter | 1/4 '' |
---|---|
Diameter | 10.7 mm |
Length | 23 mm |
Logistics dimensions (L x W x H) | 11x11x23 mm |
---|---|
Logistic Weight | 7 g |
Square drive adapter | 1/4 '' |
Diameter | 10.7 mm |
Length | 23 mm |
Finishing | chromed |
Weight | 7 g |
Usually arrives within 14 working days