Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS
ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS
Socket
References
roebuck:
880251
rubix:
226A8995
Technical specifications
Square drive adapter
3/8
''
Product details
Technical specifications
Product details : ROEBUCK 880251 3/8IN DRIVE HEX /6 POINT 1/2IN A/F SOCKETS
Standard : ISO 2725-1 - ISO 1711-1 - DIN 3124
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.82
excl. VAT
/
Each
£
0.98
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
STAHLWILLE 05010022 3/4 INCH DRIVE X 22MM HEX SOCKET
GEDORE 3/8 DRIVE 13M SOCKET D 30 L 13
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 4MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 40MM
FACOM SOCKET NSB.27
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
MILWAUKEE 4932480455 SHOCKWAVE IMPACT DUTY SOCKET DEEP RAIL SET (9PC)
ROEBUCK NON-SLIP UNIWRENCH SOCKET 3/8 INCH DRIVE X 18MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 32MM
ROEBUCK 880266 1/2IN DRIVE HEX /6 POINT 5/8IN A/F SOCKETS
FACOM R.7E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 7MM
BAHCO A6700DM-9 SOCKET 1/4IN AEROSPACE
FACOM NSD.34B 1/2 INCH DRIVE 34MM 12 P IMPACT SOCKET
STAHLWILLE 01240011 1/4 INCH DRIVE X 11MM SOCKT BI-HEX EX DP