GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
Impact wrench socket wrench hex - IN K 19
See technical informationReferences
Gedore:IN K 19 5
Rubix:80166341
Manufacturer :6223970
EAN:4010886622391

Product details : GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
Impact screwdriver bit socket 1/2" 5 mm Suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated
Technical specifications
Attributes
| Logistic Weight | 73 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 5 mm |
| Length | 44 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 20.22 excl. VAT
/ Each
£ 24.26 incl. VAT
- Delivery usually within ( 8 ) days
