FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/4 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.1'1/4
Rubix:2003332
Manufacturer :S.1P1/4
EAN:3148510546407




Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/4 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 224 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x42x42 mm |
| Package weight | 224 g |
| Square drive adapter | 1/2 '' |
| Diameter | 35.1 mm |
| Length | 44 mm |
| Weight | 201 g |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 14 ) days
