Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE 1.13/16AF 1DR SOCKET K 21
GEDORE 1.13/16AF 1DR SOCKET K 21
Impact wrench socket 6-sided inch size - K 21 (AF)
References
gedore:
K 21 1.13/16AF
rubix:
114A3901
manufacturer :
6186830
ean:
4010886618684
Technical specifications
Square drive adapter
1
''
Length
69
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1.13/16AF 1DR SOCKET K 21
Impact socket 1" 1.13/16" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
Logistic Weight
972
g
Square drive adapter
1
''
Length
69
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.59
excl. VAT
/
Each
£
97.91
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 14MM1/2DRDPHEXSKT 19 L 14
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 33MM
ROEBUCK 08M19M MAG STANDARD IMPACT SOCKET 1/2 INCH X 19MM
STAHLWILLE 03010023 1/2 INCH DRIVE X 23MM SOCKET BI-HEX
BAHCO K7806M-11 POWER SOCKET 1/2 DEEP
FACOM S.8H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 8MM
STAHLWILLE 02110012 3/8 INCH DRIVE X 12MM HEX SOCKET
STAHLWILLE 03010021 1/2 INCH DRIVE X 21MM SOCKET BI-HEX
ROEBUCK HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
FACOM 1/4 LONG SOCKET 1 R.9/32EL
BAHCO 7800DM-17 SOCKET 1/2
GEDORE 8MM 1/4DRDHEX SOCKET D 20 8
FACOM S.9H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 9MM
FACOM S.30LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 30MM
BAHCO A7402DZ-11/16 SOCKET 3/8 AEROSPACE