References
Gedore:K 32 1AF
Rubix:114A8143
Manufacturer :6285490
EAN:4010886628546

Product details : GEDORE 1AF3/4DRIMPSKT K 32 1AF
Impact socket 3/4" 1" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 340 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 25.4 mm |
| Length | 46 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1 '' |
| Finishing | gunmetal |
| Weight | 340 g |
Show UNSPSC/ECL@SS
£ 22.53 excl. VAT
/ Each
£ 27.04 incl. VAT
- Delivery usually within ( 22 ) days
