GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM


Impact wrench socket 1/2" 6-sided long model K19 L

References
gedore:K 19 L 22
rubix:80152927
manufacturer :6164270
ean:4010886616420
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter22 mm
Length82 mm
See all Specifications

Product details : GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM


Impact socket 1/2", long 22 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight318 g
Square drive adapter1/2 ''
Diameter22 mm
Length82 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 25.61 excl. VAT
/ Each
£ 30.73 incl. VAT
  • Usually arrives within 14 working days