References
Gedore:32 24
Rubix:45021493
Manufacturer :6270460
EAN:4010886627044

Product details : GEDORE 32 24 24MM HEX SOCKET 3/4SQ.DR
Socket 3/4" 24 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 20, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 267 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 24 mm |
| Length | 51.5 mm |
| Finishing | chromed |
| Weight | 267 g |
Show UNSPSC/ECL@SS
£ 17.72 excl. VAT
/ Each
£ 21.26 incl. VAT
- Delivery usually within ( 8 ) days
