BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 16MM


1/2" hex metric sockets

References
expert:E117094
rubix:2014691
ean:3258951170946
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length38 mm
See all Specifications

Product details : BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 16MM


- ISO 2725-1 - DIN 3124 - ISO 1174-1 - ISO 1711-1 - ISO 691
- Chromium-vanadium steel
- Maxi Drive profile: transmission clamping torque on the sides of the nut and not on the edges.
- Finishing: bright chrome
- For manual use.

characteristics:
EAN: 3258951170946
A [mm]: 16
d1 [mm]: 23.3
d2 [mm]: 22.5
h [mm]: 48
L [mm]: 38
L1 [mm]: 14
Pack: 1
Presentation: Full Polish
[g]: 66

Technical specifications


Attributes
Square drive adapter1/2 ''
Length38 mm
Finishingchromed
Weight66 g
Show UNSPSC/ECL@SS
£ 4.45 excl. VAT
/ Each
£ 5.34 incl. VAT
  • Usually arrives within 14 working days