Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
1/2" hex sockets af
References
roebuck:
6873110
rubix:
2525777
Technical specifications
Square drive adapter
1/2
''
Diameter
31.75
mm
Length
44
mm
Product details
Technical specifications
Product details : ROEBUCK HEX SOCKET 1/2 DRIVE 1 1/4 INCH A/F
Standard : ISO 2725-1 - ISO 1711-1 - ISO 1174-1 - DIN 3124
Chrome-vanadium steel.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
31.75
mm
Length
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.88
excl. VAT
/
Each
£
13.06
incl. VAT
In stock: Next day delivery
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 36MM
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 5.5MM
BAHCO K7801M-25 POWER SOCKET 1/2
ROEBUCK HEX SOCKET 1/4 DRIVE X 10MM
GEDORE 13MM 1/2DR SOCKET 19-13
FACOM 3/8 DRIVE SOCKET7MM HEAD J.7HLA
ROEBUCK 880210 3/8IN DRIVE 6 POINT 13MM SOCKET
FACOM LONG SOCKET STX.16
BAHCO K8901M-55 IMPACT SOCKET 3/4
STAHLWILLE 01020012 40L HEX SOCKET EXTRA DEEP 12MM
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
MILWAUKEE 4932480454 SHOCKWAVE IMPACT DUTY SOCKET STANDARD SET (9PC)
FACOM R.8LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 8MM
STAHLWILLE 03020013 1/2 INCH DRIVE X 13MM DEEP SOCKET BI-HEX
FACOM SOCKET NS.32A