Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
1/2" drive deep metric sockets
References
roebuck:
4981756
rubix:
244938
ean:
3660338484216
Technical specifications
Square drive adapter
1/2
''
Diameter
27
mm
Length
78
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 1/2DRV DEEP IMP SOCKET 27MM 08M27L
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
27
mm
Length
78
mm
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.07
excl. VAT
/
Each
£
16.88
incl. VAT
Usually arrives within 14 working days
Select variants (29)
Add to cart
Check our products from related categories
ROEBUCK 880239 1/4IN DRIVE HEX /6 POINT 5/16IN A/F SOCKETS
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 55MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 21/32 A/F
"WERA 003606 8790HMC SOCKET 1/2"" DRIVE 15.0/37 ZYKLOP"
"WERA 003610 8790HMC SOCKET 1/2"" DRIVE 19.0/37 ZYKLOP"
GEDORE 3/8 DRIVE 17M SOCKET D 30 L 17
BAHCO 7800DM-10 SOCKET 1/2
BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
FACOM J.3/4LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 3/4
FACOM SOCKET NSB.15
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
ROEBUCK SOCKET 1/2 HEX 11MM 865330
STAHLWILLE 02010021 3/8 INCH DRIVE X 21MM SOCKET BI-HEX
BAHCO 7800DZ-19/32 SOCKET 1/2
ROEBUCK 880136 3/8IN DRIVE SOCKET BI-HEX7MM