Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
3/8" hex sockets - af
References
roebuck:
6873088
rubix:
2525549
Technical specifications
Square drive adapter
3/8
''
Diameter
20.638
mm
Length
29
mm
Product details
Technical specifications
Product details : ROEBUCK SOCKET 3/8 DRIVE HEX 13/816 INCH A/F
Matt finish, hex.
Technical specifications
Attributes
Square drive adapter
3/8
''
Diameter
20.638
mm
Length
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.37
excl. VAT
/
Each
£
1.64
incl. VAT
Sold out
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
FACOM EF.6DM5,5L SOCKET EF.6DM55L
BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 19MM
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 12MM
FACOM SOCKET NKB.30
STAHLWILLE 03030020 1/2 INCH DRIVE X 20MM HEX SOCKET
STAHLWILLE 02420048 3/8 INCH DRIVE X 1 DEEP SOCKET BI-HEX
FACOM S.21 S BI-HEX SOCKET 1/2 INCH DRIVE 21MM
FACOM SOCKET R.13/32
FACOM J.18 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 18MM
BAHCO 7807H 1/2 POWER SOCKET 1/4 BIT HOLDER
FACOM R.4 R HEX SOCKET 1/4 INCH SQUARE DRIVE 4MM
STAHLWILLE 01010011 1/4 INCH DRIVE X 11MM SOCKET HEXAGON
STAHLWILLE 01410012 1/4 INCH DRIVE X 3/16 HEX SOCKET
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 12MM