Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
Socket Expert
References
expert:
E113741
rubix:
2014745
ean:
3258951137413
Technical specifications
Square drive adapter
1/4
''
Length
25
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT STANDARD BI-HEX SOCKET 12 POINT 1/4 IN DR 7/32 IN A/F
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
25
mm
Finishing
chromed
Weight
8
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.97
excl. VAT
/
Each
£
3.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM S.1'1/8H 1.1/8AF 1/2 DRIVE SOCKET S.1.1/8H
STAHLWILLE 01010013 1/4 INCH DRIVE X 13MM SOCKET HEXAGON
HEX BIT SOCKET LONG 1/2 INCH 19MM S.19HLA
GEDORE 18MM3/4DRIMPSKT K 32 18
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
GEODORE 1/2 SQ. DR. TO 19MM SINGLE HEX. UD PROFILE 6131340
BAHCO 7800DZ-1/2 SOCKET 1/2
FACOM S.11 S BI-HEX SOCKET 1/2 INCH DRIVE 11MM
BAHCO A7400DZ-5/8 SOCKET 3/8 AEROSPACE
GEDORE INK32-17 IMPACT SOCKET
ROEBUCK SOCKET 3/4 INCH DRIVE 22MM
FACOM S DEEP BI-HEX SOCKET 1.1/8 INCH A/F
GEDORE 11MMIMPACTSOCKET3/8D K 30 11
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
FACOM SOCKET SET NM.50LA