Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
Socket Expert
References
expert:
E030935
rubix:
2517593
ean:
3258950309354
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 6MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
chromed
Weight
18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.08
excl. VAT
/
Each
£
3.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K9801M-65 POWER SOCKET 1.1/2
FACOM S.31 S BI-HEX SOCKET 1/2 INCH DRIVE 31MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 11/16 A/F
"WERA 003510 8790HMA SOCKET 1/4"" DRIVE 11.0/23 ZYKLOP"
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH SQUARE DRIVE 1.5/16 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 10MM
FACOM K.42B K-B SOCKET BI-HEX 3/4 INCH DRIVE 42MM
STAHLWILLE 03410064 1/2 INCH DRIVE X 1.1/2 SOCKET BI-HEX
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 16MM
GEDORE 1.7/16AF3/4DRIMPSKT K 32 1.7/16AF
FACOM SOCKET NS.13A
FACOM 36MM N/S 3/4 SOCKET K.36SR
STAHLWILLE 1/2 INCH DRIVE X 1.1/16 DEEP SOCKET BI-HEX
GEDORE 21MM3/4DRDEEPIMPSKT K 32 L 21
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 1.1/4 A/F