References
Facom:EF.J
Rubix:80121563
EAN:3148510227504

Product details : FACOM 3/8 BIT HOLDER EF.J
3/8" socket locking ring holder for 1/4" nozzles
-Locking of nozzle.
- Square equipped with a hole for ball lock or plunger.
-Locking of nozzle.
- Square equipped with a hole for ball lock or plunger.
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Packaged dimensions (D x W x H) | 45x20x20 mm |
| Package weight | 42 g |
| Square drive adapter | 3/8 '' |
| Length | 43 mm |
Show UNSPSC/ECL@SS
£ 31.27 excl. VAT
/ Each
£ 37.52 incl. VAT
- Delivery usually within ( 14 ) days
