Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
End-holding socket
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 5MM 880283
ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 5MM 880283
3/8" hex bit socket
References
roebuck:
880283
rubix:
209A7608
ean:
3660338337062
Technical specifications
Square drive adapter
3/8
''
Length
48
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE HEX BIT SOCKET 5MM 880283
Standard: ISO 1174-1
Matt finish.
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
48
mm
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.79
excl. VAT
/
Each
£
4.55
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK 880311 1/2IN DRIVE HEX BIT SOCKET 5MM-LONG SERIES
FACOM RT8 RT HEX BIT SOCKET 1/4 INCH DRIVE 8MM
ROEBUCK 1/2DRX10MM LONG SERIES HEX BIT SOCKET 7842848
FACOM KT.17A KT-A SOCKET HEX BIT 3/4 INCH DRIVE 17MM
FACOM RT.7 RT HEX BIT SOCKET 1/4 INCH DRIVE 7MM
FACOM RX.25 RX TORX BIT SOCKET 1/4 INCH DRIVE T25
"GEDORE 7812-10 RECTANGULAR BIT HOLDER 1/4"" SE 9X12"
FACOM RT SOCKET HEX BIT 1/4 INCH DRIVE A/F
FACOM NS.237A IMPACT BIT HOLDER
FACOM 1/2IN IMPACT BIT HOLDER ADAPTOR
ROEBUCK 1/4 INCHDRIVE HEXAGON BIT 4MM 880128
FACOM RT.5 RT HEX BIT SOCKET 1/4 INCH DRIVE 5MM
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 10MM 880324
ROEBUCK 1/2 INCH DRIVE HEX BIT SOCKET 6MM 880320
FACOM HOLDER EF.S