Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 13MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 13MM
Socket Expert
References
expert:
E117266
rubix:
2014709
ean:
3258951172667
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 13MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
chromed
Weight
115
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.15
excl. VAT
/
Each
£
10.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM K.2'1/4B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/4 A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 12MM
ISS 7/7 DEEP IMP SKT 08W14L
GEDORE (625035) TX30-E6
GEDORE D 21 1.13/16AF 6176870 SOCKET
"GEDORE D21 1.1/2AF SOCKET 1"" SQ.DR"
ROEBUCK 3/4 INCH SD IMPACT SOCKET 46MM 1 13/16AF
ISS E2406 IMPACT EXTENSION 1-1/12IN SQ DR. 6IN
FACOM SOCKET NM.42A
GEDORE 32 46 46MM HEX SOCKET 3/4SQ.DR
GEDORE 11/16WX1/2DV SOCKET D 19 11/16W
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 12MM
BAHCO A6700DM-5.5 SOCKET 1/4IN AEROSPACE
FACOM S HEX SOCKET 6 & 12-POINT OGV 1/2 INCH DRIVE 12MM S.12H
"WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"