GEDORE 22MM3/4DRIMPSOCKET K 32 22


Impact wrench 3/4 socket wrench "6-side K 32

References
gedore:K 32 22
rubix:114A2772
manufacturer :6282200
ean:4010886628225
brand logo
brand logo
Technical specifications
Square drive adapter3/4 ''
Diameter22 mm
Length46 mm
See all Specifications

Product details : GEDORE 22MM3/4DRIMPSOCKET K 32 22


Impact socket 3/4" 22 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised

Technical specifications


Attributes
Logistic Weight345 g
Square drive adapter3/4 ''
Diameter22 mm
Length46 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 17.15 excl. VAT
/ Each
£ 20.58 incl. VAT
  • Usually arrives within 14 working days