Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 9500SM-41 SOCKET HEXAGON 1IN
BAHCO 9500SM-41 SOCKET HEXAGON 1IN
Socket Bahco
References
bahco:
9500SM-41
rubix:
133A0328
ean:
7314153013699
Product details
Technical specifications
Product details : BAHCO 9500SM-41 SOCKET HEXAGON 1IN
Technical specifications
Attributes
Logistic Weight
580
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.17
excl. VAT
/
Each
£
75.80
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 55MM
STAHLWILLE 02010019 3/8 INCH DRIVE X 19MM SOCKET BI-HEX
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 14MM
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 1.1/16 A/F
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 17MM E113497
GEDORE 23MM1/2DRIMPSOCKET K 19 23
FACOM SOCKET NK.41A
"FACOM R.5/32HEL 1/4""DR. x 5.32"" LONG REACH 6-POINT SOCKET"
STAHLWILLE 01530024 1/4 INCH DRIVE X 3/8 BI HEX SOCKET
GEDORE IMPACT SOCKET K19 18MM
BAHCO A7400DZ-11/16 SOCKET 3/8 AEROSPACE
GEDORE 13MMIMPACTSOCKET3/8D K 30 13
GEDORE 1/2 DRIVE X 21MM D 19 21
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 13MM